Chicago Faucet

2-Hole Hot and Cold Water Dispenser with Double Wristblade Handle and Rigid Spout in Polished Chrome

Part #CW8DDB6AE1317ABCP  |  Manufacturer Part #W8D-DB6AE1-317ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Workboard Faucet

Faucet Valve Type: Quarter Turn Ceramic Disc

GSA Approved: No

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 3-7/8 in

Spout Reach: 6-1/4 in

Spout Type: [Rigid, Swing]

Trim Only: No