2-Hole Hot and Cold Water Sink Faucet with Double Lever Handle and Vinyl Hose in Chrome-Plated

Part #C956CP  |  Item #576771  |  Manufacturer Part #956-CP

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Not Approved for Potable Water Applications

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61-9, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Type: Hot and Cold

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Service Sink Faucet

Faucet Valve Type: [Quarter Turn Compression, Repairable]

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Plastic

Material Type: Vinyl

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 2-1/4 in

Trim Only: No