Chicago Faucet

2-Hole Hot and Cold Water Sink Faucet with Single Wing Handle in Polished Chrome

Part #C1895GN8BVBE22CP  |  Manufacturer Part #1895-GN8BVBE2-2CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deck Mounted 4" Center set Body
  • GN8BVB 8" c-c rigid/swing atmospheric vacuum breaker spout
  • E2-2 3/4" hose thread outlet

ADA Compliant

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quaturn Compression Operating

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Compression

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 7-1/4 in

Spout Reach: 8 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No