2-Hole NPSM Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Chicago Faucets

786 Series 2-Hole NPSM Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

786 Series 2-Hole NPSM Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #C786369ABCP
  • Item #4533670
  • Manufacturer Part #786-369ABCP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles include color-coded index
  • 5-1/4" rigid/swing gooseneck spout
  • Deck mounted 8" widespread one piece brass body
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Quaturn™ compression operating cartridge left-hand
  • Quaturn™ compression operating cartridge right-hand
  • Vandal proof 2-3/8 in lever handle
  • Male rose spray 1.5 gpm
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
786 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
6-1/2 in
Spout Reach:
5-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Fixed, Swivel
Temperature Range:
40 to 140 Deg F
Vandal Resistant:
Yes
WaterSense Labeled:
No