Chicago Faucet

2 Hole Wall Mount Centerset Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome

Part #C956RXKCP  |  Manufacturer Part #956-RXKCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Not Approved for Potable Water Applications

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61-9, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: Yes

Cartridge Type: Quarter Turn Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 4-5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Service Sink Faucet

Faucet Valve Type: Quarter Turn Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliance Level: Not Approved for Potable Water Applications

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 2 Hole

Scald Guard: No

Spout Reach: 2-1/4 in

Trim Only: No

Type: STR764402

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: No