2 Hole Wall Mount Centerset Hot and Cold Water Sink Faucet with Wristblade Handle in Polished Chrome

Part #C640LES317YAB  |  Item #4824418  |  Manufacturer Part #640-LES317YAB

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61-9, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: [Ceramic Disc, Quarter Turn]

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Scald Guard: No

Spout Reach: 2-3/4 in

Spout Type: Integral

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: No

Width: 16 in