2-Hole Wall Mount Faucet with Double Lever Handle in Polished Chrome
65 Series 2-Hole Wall Mount Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-3/8" fixed centers
- Quixtop outlet with single screen design, full flow (male)
- Handles include color-coded index
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Quaturn™ compression operating cartridge left-hand
- Tailpiece, 3/4"-14 NPT
- Quaturn™ compression operating cartridge right-hand
- Vandal proof 2-3/8 in lever handle
- Complies with the requirements of the Buy American Act of 1933
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- 65 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 3-3/8 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Sink Faucet
- Faucet Valve Type:
- Compression, Quaturn™ Cartridge
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Reach:
- 1-1/2 in
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 8-1/2 in