Chicago Faucet

2-Hole Wall Mount Hot and Cold Water Inlet Faucet with Double Cross Handle in Polished Chrome

Part #C943LESA  |  Manufacturer Part #943-LESA

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Type: Hot and Cold

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Laboratory Faucet

Faucet Valve Type: [Quarter Turn Compression, Repairable]

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 2 Hole

Trim Only: No

WaterSense Labeled: No