Chicago Faucet 2.2 gpm 1-Hole Kitchen Sink Faucet in Polished Chrome

C350244ABCP

Manufacturer Part #: 350-244ABCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Operating temperature range: 40° F to 140° F
  • Operating pressure range: 20-125 psi
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Flow Rate
2.2 gpm
Handle Type
Lever
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-1/4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday