2.2 gpm 1-Hole Single Supply Metering Sink Faucet with Single-Handle in Polished Chrome
2.2 gpm 1-Hole Single Supply Metering Sink Faucet with Single-Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NAIAD™ 1" round brass push button handle indexed PUSH
- Pressure compensating Softflo aerator
- Metering self closing cartridge
- Color/Finish: Polished Chrome
- 3 3/8" c-c integral cast spout
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Monoblock, Metering
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Hot and Cold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 3-3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No