Chicago Faucet 2.2 gpm 3 Hole Deck Mount Hot and Cold Water Sink Faucet with Lever Handle in Polished Chrome

C51L8ABCP

Manufacturer Part #: 51-L8ABCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61-9, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
Built-in Stops
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Dispenser Type
Hot and Cold
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
7-7/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Institutional Faucet Type
Service
Lead Law Compliant
Yes
Maximum Deck Thickness
1-5/8 in
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Domestic
Spout Height
6-3/8 in
Spout Reach
8 in
Spout Type
L Type Swing
Temperature Range
40 to 140 Deg F
Trim Only
No
Type
C51L8ABCP
UL Listed
No
Vandal Resistant
Yes
WaterSense Labeled
No
Width
6-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday