Chicago Faucet

2.2 gpm Deckmount Kitchen Sink Faucet Swing Spout IPS Connection with Double Lever Handle in Polished Chrome

Part #C895L12ABCP  |  Manufacturer Part #895-L12ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compression 90 degree operating cartridge
  • 2 3/8" metal lever handles with secured red and blue service buttons
  • Pressure compensating Softflo aerator
  • 12" c-c swing spout
  • Color/Finish: Polished Chrome

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

CEC Compliant: Not for Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Height: 0 in

Flow Rate: 2.2 gpm

Handle Type: Lever

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Number of Handles: Two Handle

Spout Height: 3-3/4 in

Spout Reach: 12 in

Spout Type: Swivel

Trim Only: No