2.2 gpm Double Cross Handle Lab Sink Faucet in Polished Chrome

Part #C940ABCP  |  Item #4533744  |  Manufacturer Part #940-ABCP

$ 225.51 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Type: Hot and Cold

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Laboratory Faucet

Flow Rate: 2.2 gpm

Handle Type: Cross

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Reach: 6 in

Spout Type: Swing

Trim Only: No

WaterSense Labeled: No