2.2 gpm Double Lever handle Deckmount Kitchen Sink Faucet 1/2 in. NPSM Connection in Polished Chrome
This product has been replaced by
Manufacturer Part #786-E3-369ABCP
2.2 gpm Double Lever handle Deckmount Kitchen Sink Faucet 1/2 in. NPSM Connection in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deck Mounted 8" widespread One Piece Brass Body
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Compression, Repairable
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-3/8 in
- Trim Only:
- No
- Type:
- C201AGN2AE3AB
- WaterSense Labeled:
- No