Chicago Faucet

2.2 gpm Double Lever Handle Vandal Proof Lavatory Faucet in Polished Chrome

Part #C802V1000ABCP  |  Manufacturer Part #802-V1000ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compression 90 degree operating cartridge
  • 2" metal single wing canopy handles with secured hot and cold service buttons
  • 2.2 gpm (8.3 L/min) pressure compensating Softflo aerator
  • 4" c-c integral cast brass spout
  • Vandal proof

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 2.2 gpm

Handle Type: Lever

Lead Law Compliant: Yes

Material: Cast Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Spout Height: 1-5/8 in

Spout Reach: 4 in

Spout Type: Integral

Trim Only: No

WaterSense Labeled: No