2.2 gpm Double Lever Handle Wall Mount Kitchen Sink Faucet Swing Spout IPS Connection in Polished Chrome
2.2 gpm Double Lever Handle Wall Mount Kitchen Sink Faucet Swing Spout IPS Connection in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 3/8" metal lever handles with secured red and blue service buttons
- Spout outlet with coarse screen
- Compression 90 degree operating cartridge
- Color/Finish: Polished Chrome
- 12" c-c swing spout
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 12 in
- WaterSense Labeled:
- No