2.2 gpm Wall Mount Kitchen Sink Faucet Gooseneck Spout in Polished Chrome
2.2 gpm Wall Mount Kitchen Sink Faucet Gooseneck Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 3-5/8 in
- Spout Type:
- High Arc