3-1/2 in. Flat Drain Plate Strainer
3-1/2 in. Flat Drain Plate Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 3-1/2 in
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- NSF Certified:
- No