Chicago Faucet

3- 1/2 in. Twist Type Commerercial Ironal Drain

Part #C1366NF  |  Manufacturer Part #1366-NF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 1/2" NPT female or 2" male outlet
  • For 3 1/2" sink opening
  • Slipnut for overflow outlet and blind cap for non-overflow outlet
  • Twist

Specifications

ADA Compliant: No

Fits Pipe Size: 3-1/2 in

Grate Diameter: 4-1/2 in

Outlet Type: FNPT

Type: C1366NF