1/2 x 3/8 in. FNPT x OD Compression T-handle Angle Supply Stop Valve in Polished Chrome
1013 Series 1/2 x 3/8 in. FNPT x OD Compression T-handle Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
- 1/2" NPT female thread inlet
- 3/8" O.D. female compression outlet
- Angle supply stop
- Compression 1/2-turn operating cartridges
- 2-1/4" Loose key tee handle with vandal resistant cap
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Half Turn, Compression
- Collection:
- 1013 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- IPS
- Dispenser Type:
- Hot and Cold
- EcoLogo Certified:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- Compression
- End Connections:
- FNPT x Compression
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Metal
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - High:
- 125
- Temperature Range:
- 40 to 140 Deg F
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Tee Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Vandal Resistant:
- Yes
- Water Outlet Connection Size:
- 3/8 in
- Weight:
- 1.335 lb