3/4 in. Lever Handle Gas Ball Valve
3/4 in. Lever Handle Gas Ball Valve
Frequently Purchased Together
Product Details
- Chrome plated Brass ball valve with Teflon seats for Air, Gas or Vac services
- Nozzle with 10 serrations for laboratory hose
- Deck mounted Single supply turret with single valve
- Chrome plated brass ball valve with Teflon seats
- 3/8" NPT Male thread inlet shank assembly
- Ball valve cartridge
- 2-1/2" lever handle with indexed color coded in button
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A21.15, ANSI A117.1
- Application:
- Commercial
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ball Valve
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Reach:
- 4-7/8 in
- Temperature Range:
- 40 to 140 Deg F
- Utility Faucet Type:
- Lab
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Ball Valve
- Water Outlet Connection Size:
- 3/8 in
- Weight:
- 1.944 lb