35 ft. Hose Reel

Part #C537NF  |  Item #664248  |  Manufacturer Part #537-NF

Hose Length:

35 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mounted
  • 80H self closing spray valve
  • 3/8" female intlet
  • Retractable 35'×3/8" I.D. rubber hose
  • C537WCNF comes with cover

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61-9

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CSA Certified: CSA B125.1

Dispenser Type: Hot and Cold

End Connection 1: FNPT

End Connections: FNPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 2.5 gpm

GSA Approved: No

Hose Length: 35 ft

IAPMO Listed: No

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Holes: 1 Hole

Temperature Range: 40 to 140 Deg F

Trim Only: No

WaterSense Labeled: No