3/8 in. FNPT x OD Compression T-handle Angle Supply Stop Valve in Polished Chrome
3/8 in. FNPT x OD Compression T-handle Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
- 2 1/4" metal loose key T handle
- Connection: 3/8" FIP x 3/8" OD Comp
- Slow compression operating cartridge
- Loose key handle
- Polished chrome
- Compression valve
- Angle stop
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Hot and Cold
- End Connection 1:
- FNPT
- End Connection 2:
- OD Compression
- End Connections:
- FNPT x OD Compression
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- T-handle
- Height:
- 3-3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 1.402 lb