4-Arm Brass Handle in Polished Chrome

You last purchased this on
 
Chicago Faucets

4-Arm Brass Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

4-Arm Brass Handle in Polished Chrome

  • Fast #
  • Part #C204PRJKCP
  • Item #365593
  • Manufacturer Part #204-PRJKCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Laboratory hot and cold water indexed cross handle pair
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Four Arm
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Metal
NSF Certified:
No