6 in. Rubber Bibb Washer
6 in. Rubber Bibb Washer
Frequently Purchased Together
Product Details
- For use with compression cartridges
- Seat Washer
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 6 in
- EcoLogo Certified:
- No
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Rubber
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 140°F
- Weight:
- 0.002 lb