Chicago Faucet

5-1/4 in. High-Arch Gooseneck Swing Spout Polished Chrome

Part #CGN2AJKABCP  |  Manufacturer Part #GN2AJKABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 13/16" UNEF outlet thread
  • Double O-ring joint seal
  • Rigid swing convertible
  • 5 1/4" inlet to outlet centers
  • Fits most Chicago faucet manual and some electronic faucets
  • 6-1/8" height to outlet
  • Fixed or 360 degree

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Barrel Thread: 13/16 in - Male

Coating: Chrome

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Faucet Part Type: Spout

Fitting Size 1: 13/16 in

Fitting Sizes: 13/16 in

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Spout Height: 9-3/4 in

Spout Reach: 5-1/4 in

Spout Swivel: 360°

Spout Type: Non-Diverter

Type: CGN2AJKABCP