Electronic Centerset Bathroom Sink Faucet and Thermostatic Mixing Valve in Chrome-Plated
Electronic Centerset Bathroom Sink Faucet and Thermostatic Mixing Valve in Chrome-Plated
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal proof non-aerating spray
- Dual supply for hot and cold water service
- Lavatory sink faucet with hands-free infrared detection
- Standard maximum run time is 20 seconds; drops to 10 seconds in high use environments for additional water savings
- Includes concealed thermostatic mixing valve
- On demand infrared detection for hands-free actuation and maximum water savings
- Includes stainless steel braided hose
- Includes 4 alkaline batteries
- Chrome finish
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- FCTH
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Angular
- Trim Only:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in