Chicago Faucet 5-7/8 in. Electronic Lavatory Sink Faucet

CEQA11A11AB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Curved style cast brass spout
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • EQ curved series
  • No mixing valve included
  • On demand IR detection for hands-free actuation
  • Powered from 4 AA alkaline batteries (included)
  • Stainless steel braided hoses included
  • Temperature control: single supply
  • Vandal proof non-aerating spray

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
Battery Size
AA
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Spout Height
5-7/8 in
Spout Reach
4-1/2 in
Spout Type
Curved
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday