5/8 x 3/8 in. OD Compression T-handle Angle Supply Stop Valve in Polished Chrome
5/8 x 3/8 in. OD Compression T-handle Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
- 2 1/4" metal loose key T handle
- 5/8" compression inlet
- Slow compression operating cartridge
- Loose key handle
- Angle stop
- Includes wall flange
- Color/Finish: Polished Chrome
- 3/8" compression outlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Hot and Cold
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Faucet Mount:
- Wall Mount
- Handle Type:
- T-handle
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 1.725 lb