Chicago Faucet

786 Series in Chrome Plated Hot and Cold Water Dispenser

Part #C786E65VPCABCP  |  Manufacturer Part #786-E65VPCABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: 786 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 11-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 1 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Wristblade

Height: 11-5/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 7-1/2 in

Spout Reach: 5-3/8 in

Spout Type: High Arc

Trim Only: Yes

Type: C786E65VPCABCP

WaterSense Labeled: Yes