5-1/4 in. Brass Spout in Polished Chrome
5-1/4 in. Brass Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 1/4" c-c rigid/swing gooseneck spout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- UNEF, Male
- End Connections:
- UNEF;Male
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1-1/16 in
- Fitting Sizes:
- 1-1/16 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF Certified:
- No
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.518 lb