8 in.L-Type Swing Spout
8 in.L-Type Swing Spout
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure compensating softflo aerator
- Fits 1 1/16"-18 UNEF male body outlet
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Male Thread
- Faucet Connection Size:
- 13/16 in
- Faucet Part Type:
- Spout
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 8 in
- Spout Type:
- L-type Swing
- Trim Only:
- No