Chicago Faucet

9-7/8 in. 0.5 gpm 3-Hole Electronic Lavatory Faucet with 4 in. Centerset and Thermostatic Mixing Valve in Chrome-Plated

Part #CEQC12A13ABCP  |  Manufacturer Part #EQ-C12A-13ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lavatory sink faucet with hands-free infrared detection
  • Vandal proof non-aerating spray
  • Dual supply for hot and cold water service
  • Includes 4 alkaline batteries
  • Includes stainless steel braided hose
  • Includes concealed thermostatic mixing valve
  • On demand infrared detection for hands-free actuation and maximum water savings
  • Standard maximum run time is 20 seconds; drops to 10 seconds in high use environments for additional water savings
  • Chrome finish

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372, ANSI 61-9]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Widespread

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: FCTH

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: Solenoid

Flow Rate: 0.5 gpm

GSA Approved: No

Height: 9-7/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Holes: 3 Hole

Power Source: Battery

Spout Height: 6-1/2 in

Spout Reach: 4-1/2 in

Spout Type: High Arc

Trim Only: No

Volts: 6V

WaterSense Labeled: No

Width: 6-1/2 in