Actuator Assembly 7-1/4 in.

You last purchased this on
 
Chicago Faucets

MVP™ Actuator Assembly 7-1/4 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

MVP™ Actuator Assembly 7-1/4 in.

  • Fast #
  • Part #C665190KJKABNF
  • Item #4534173
  • Manufacturer Part #665-190KJKABNF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Adjustable timing feature
  • Chicago® genuine part
  • For Cold or Hot water
  • Corrosion resistant components to prolong life of product
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Self Closing
Collection:
MVP™
Faucet Part Type:
Cartridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Stem Type:
Hot and Cold
Width:
6 in