Adjustable Timing, Metering, Rebuildable and Self Closing Cartridge
NAIAD™ Adjustable Timing, Metering, Rebuildable and Self Closing Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant components to prolong life of product
- Adjustable timing feature
- Replaceable components for economical servicing
- Weight 0.335 lb
- Vandal proof no
- Package Dimensions 7 × 6 × 2 in
- Left or right hand
- Single push button cartridge
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Adjustable Timing, Metering, Rebuildable, Self Closing
- Collection:
- NAIAD™
- Faucet Part Type:
- Cartridge
- Height:
- 3-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes