Key in Rough Chrome

You last purchased this on
 
Chicago Faucets

Key in Rough Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Key in Rough Chrome

  • Fast #
  • Part #C3024JKRCF
  • Item #2479497
  • Manufacturer Part #3-024JKRCF
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Key
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.022 lb