Chicago Faucet

Ball Valve in Polished Chrome

Part #C909AIRCP  |  Manufacturer Part #909-AIRCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z21.15B 2006

Application: [Commercial, Residential]

CSA Certified: CSA 9.1B 2006

Cartridge Type: Valve

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: MNPT

End Connections: MNPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Handle Type: Lever

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Panel Mount

Length: 4-1/2 in

Maximum Pressure: 125 psi

NSF Certified: No

Number of Handles: Single Handle

Trim Only: No

WaterSense Labeled: No