Bathroom Sink Faucet with Hands-Free Infrared Detection in Polished Chrome

Part #CEQA11B23ABCP  |  Item #5069945  |  Manufacturer Part #EQ-A11B-23ABCP

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Curved style cast brass spout
  • Stainless steel braided hoses included
  • On demand IR detection for hands-free actuation
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Vandal proof aerating spray
  • Concealed thermostatic mixing valve included
  • Self-sustaining power system
  • EQ curved series

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Sensor

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: [Solenoid, Sensor]

Flow Rate: 1 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Holes: 1 Hole

Spout Height: 5-7/8 in

Spout Reach: 4-1/2 in

Spout Type: Curved

Trim Only: No

WaterSense Labeled: No