0 items

Chicago Faucet Bed Pan Cleaner with Loose Key in Polished Chrome

C809317XKCP

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1/2 in NPT female thread inlet
  • 4 in wristblade handle
  • Atmospheric vacuum breaker
  • Ceramic 1/4 Turn ceramic cartridge
  • Color/Finish: Polished Chrome
  • Full flow spray
  • Not intended for continuous pressure applications
  • Single handle bed pan cleaner

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Height
1-1/2 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday