Chicago Faucet

Brass Adapter for 919-AS317XKABCP Pre-rinse Unit in Polished Chrome

Part #CBA2JKABCP  |  Manufacturer Part #BA2JKABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Commercial

Brand Model Compatibility: 919-AS317XKABCP Pre-rinse Unit

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FNPT

End Connection 2: UNEF

End Connections: FNPT x UNEF

Faucet Part Type: Adapter

Fitting Size 1: 3/8 in

Fitting Size 2: 1-1/16 in

Fitting Sizes: 3/8 in x 1-1/16 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Weight: 0.176