Chicago Faucet
Brass Handle Kit
Part #C3300103KJKABNF | Item #4145938 | Manufacturer Part #3300-103KJKABNF
Material:
BrassProduct Details
- Actuator Assembly for 3600-ABCP
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 372, ANSI A117.1]
Application: [Commercial, Residential]
BAA Compliant: Yes
Color Finish: Rough Brass
Color Finish Category: Brass Tones
EcoLogo Certified: No
Faucet Connection Size: 1-63/1000 in
Faucet Part Type: Cartridge
GSA Approved: No
Lead Law Compliant: Yes
MA Approved: No
Material: Brass
Maximum Pressure: 125 psi
NSF Certified: No
Origin: Domestic
Temperature Range: 40 to 140°F
Weight: 0.2