Chicago Faucet Ceramic Operating Cartridge

C1100XKBL12JKABNF

Cartridge Type

Ceramic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass
  • Ceramic cartridge
  • Complete self contained mechanism
  • Corrosion resistant components to prolong life of product

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Color Finish
Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday