Two Handle Metering Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

404 Series Two Handle Metering Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

404 Series Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C404HZ665ABCP
  • Item #4534568
  • Manufacturer Part #404-HZ665ABCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vandal proof metering push handle
  • ECAST® construction with .25% or less lead by weighted average
  • MVP meter adjustable cycle time closure cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Metering
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
404 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Material:
Brass
Handle Type:
Metering
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No