Chicago Faucet

Deckmount Kitchen Faucet with Double Lever Handle with Gooseneck Spout and Aerator in Polished Chrome

Part #C895RGD1ABCP  |  Manufacturer Part #895-RGD1ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compression 90 degree operating cartridge
  • 2 3/8" metal lever handles with secured red and blue service buttons
  • Pressure compensating Softflo aerator
  • 3 5/8" c-c rigid gooseneck spout
  • Color/Finish: Polished Chrome

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Reach: 3-5/8 in

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: No