Chicago Faucet Disc Cartridge

C1100XKJABNFN

Cartridge Type

Starting at $28.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Cartridge Type
Ceramic Disc
Color Finish
Brass
Color Finish Category
Brass Tones
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
No
Length
3-22/25 in
Material
Brass
Width
2-47/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday