Chicago Faucet
Ecast® 2-Hole Wall Mount Fixed Centers Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome
Part #C65261ABCP | Item #4145991 | Manufacturer Part #65-261ABCP
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Quaturn Compression Operating
Center Size: 3-3/8 in
Collection: Ecast®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Dispenser Type: Hot and Cold
Faucet Connection: FNPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Centerset
Faucet Valve Type: [Quarter Turn Compression, Repairable]
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
Material: ECAST® Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Two Handle
Number of Holes: 2 Hole
Spout Reach: 3 in
Spout Swivel: 90°
Spout Type: Swing
Trim Only: No
WaterSense Labeled: No
Width: 8-1/2 in