2.2 gpm 2 Hole Deck Mount Widespread Concealed Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome

This product has been replaced by

Chicago Faucets Polished Chrome Two Handle Wristblade Deck Mount Service Faucet
Chicago Faucets Two Handle Kitchen Faucet in Polished Chrome
Manufacturer Part #786-GN8AE29ABCP
You last purchased this on
 
Chicago Faucets

Ecast® 2.2 gpm 2 Hole Deck Mount Widespread Concealed Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Chicago Faucets Polished Chrome Two Handle Wristblade Deck Mount Service Faucet
Chicago Faucets Two Handle Kitchen Faucet in Polished Chrome
Manufacturer Part #786-GN8AE29ABCP
Chicago Faucets

Ecast® 2.2 gpm 2 Hole Deck Mount Widespread Concealed Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #C201AGN8AE29317AB
  • Item #4535146
  • Manufacturer Part #201-AGN8AE29-317AB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter turn cartridges
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Compression
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
13-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Compression, Repairable
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
ECAST® Brass
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - Maximum:
125 psi
Scald Guard:
No
Spout Height:
7-1/2 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
Gooseneck, High Arc, Rigid, Swing
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No