2.2 gpm 2 Hole Wall Mount Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Chicago Faucets

Ecast® 2.2 gpm 2 Hole Wall Mount Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® 2.2 gpm 2 Hole Wall Mount Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #C445DJ13ABCP
  • Item #4145948
  • Manufacturer Part #445-DJ13ABCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hot and Cold Water Sink Faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Scald Guard:
No
Spout Height:
3-1/8 in
Spout Reach:
13 in
Spout Type:
Swivel
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No