Chicago Faucet Ecast® 3/8 in. Thermostatic Mixing Valve

C131CFMABRCF

Valve Size

3/8 in

$212.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.1070
ASSE Standards
ASSE 1070
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.3, CSA B125.70
Collection
Ecast®
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Flow Rate
4.6 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-7/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Trim Only
No
Valve Size
3/8 in
Valve Type
Thermostat Mixing Valve
WaterSense Labeled
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday