Concealed Hot and Cold Water Sink Faucet with Single Wing Handle in Polished Chrome
Ecast® Concealed Hot and Cold Water Sink Faucet with Single Wing Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deck Mounted 8" widespread One Piece Brass Body
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Compression
- Collection:
- Ecast®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Compression, Repairable
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 90°
- Spout Type:
- Rigid, Swing Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No